6' Double Leg Internal Shock Lanyard

950.1020583 - UNSPSC 46182302
9501020583990 1
6' Double Leg Internal Shock Lanyard 6' Double Leg Internal Shock Lanyard
6' Double Leg Internal Shock Lanyard

Delivery

In stock delivery from our warehouses.
0 Review(s)

External Energy Absorber style lanyards are an excellent solution for the most rigorous applications

6' Double Leg Internal Shock Lanyard — 950.1020583
  • 6' Double Leg Internal Shock Lanyard — 950.1020583
  • 6' External Shock Lanyard w/ Rebar Hook — 950.1020586
  • 6' External Shock Lanyard w/ Snap Hooks — 950.1020588

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:55 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Description 6’ double leg with rebar hook
Standards CSA Z259
Qty 1
EAN 4099618927157

Features

Made with a heavy duty 1” webbing
External shock absorbing
Lightweight
Available with snap hook or rebar hook

Applications

Construction; roofing; steel; oil & mining; waste management; airline industry; manufacturing & warehousing; telecommunications; marine

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.